Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252 CA510

  • Zoro # G7407681


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT3252 CA510
Zoro #
G7407681
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
ANSI Number
CCMT3252-CA510
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
No. of Edges
2
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
On One Side
Primary Material Application
Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Included Angle
80 Degrees
ANSI Code
CCMT3252 CA510
Shape
Rhombic
Features
High Wear Resistance
Number of Cutting Edges
2
Manufacturer Grade
CA510
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252 CA510, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.