Zoro Homepage

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252 CA525

  • Zoro # G7407736


product price: $13.19
/ea
Sold in multiples of 10 for $131.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252 CA525
Zoro #
G7407736
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Nose Radius
0.0313"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CCMT09T308
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Stainless (M) Compatibility
No
ANSI Number
CCMT3252-CA525
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Insert Holding Type
Screw
Material - Machining
Carbide
ANSI Code
CCMT3252 CA525
Cutting Application
Turning
Included Angle
80 Degrees
Shape
Rhombic
Chip-Breaker Style
On One Side
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252 CA525, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.