Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252HQ CA510

  • Zoro # G7416291


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252HQ CA510
Zoro #
G7416291
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308HQ
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
ANSI Number
CCMT3252HQ-CA510
Non Ferrous (N) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
7 Degrees
Manufacturer Grade
CA510
Measurement System
Fractional Inch
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Shape
Rhombic
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Primary Material Application ISO Code
P
ANSI Code
CCMT3252HQ CA510
Features
High Wear Resistance
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252HQ CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.