Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252HQ CA525

  • Zoro # G7416319


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT3252HQ CA525
Zoro #
G7416319
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Insert Thickness
0.1563"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308HQ
Cutting Direction
Neutral
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
CCMT3252HQ-CA525
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Shape
Rhombic
Measurement System
Fractional Inch
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
HQ
Primary Material Application
Steel
Number of Cutting Edges
2
Clearance Angle
7 Degrees
ANSI Code
CCMT3252HQ CA525
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Manufacturer Grade
CA525
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.