Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252HQ CA530

  • Zoro # G7416346


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT3252HQ CA530
Zoro #
G7416346
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308HQ
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Super Alloy (S) Compatibility
No
ANSI Number
CCMT3252HQ-CA530
Cutting Direction
Neutral
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
CCMT3252HQ CA530
Shape
Rhombic
Number of Cutting Edges
2
Primary Material Application
Steel
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Material - Machining
Carbide
Features
High Stability, Wear Resistant
Insert Holding Type
Screw
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA530
Chip-Breaker Code
HQ
Clearance Angle
7 Degrees
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252HQ CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.