Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide

  • Mfr # CCMT3252PP CA525

  • Zoro # G7416215


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCMT3252PP CA525
Zoro #
G7416215
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T308PP
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
CCMT3252PP-CA525
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
Measurement System
Fractional Inch
Shape
Rhombic
Manufacturer Grade
CA525
Number of Cutting Edges
2
Primary Material Application
Steel
Clearance Angle
7 Degrees
Material - Machining
Carbide
Included Angle
80 Degrees
Cutting Application
Turning
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCMT3252PP CA525
Chip-Breaker Code
PP
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT3252PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.