Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # CCMT32505GK CA525

  • Zoro # G7397671


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32505GK CA525
Zoro #
G7397671
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Nose Radius
0.0079"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302GK
For Use With
Toolholders, Boring Bars
ANSI Number
CCMT32505GK-CA525
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Relief Angle
7 Degrees
No. of Edges
2
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Clearance Angle
7 Degrees
Chip-Breaker Code
GK
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Number of Cutting Edges
2
Cutting Application
Turning
Shape
Rhombic
Primary Material Application
Steel
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
CCMT32505GK CA525
Included Angle
80 Degrees
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.