Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # CCMT32505HQ CA515

  • Zoro # G7397525


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32505HQ CA515
Zoro #
G7397525
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0079"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302HQ
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
ANSI Number
CCMT32505HQ-CA515
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
Cutting Application
Turning
Clearance Angle
7 Degrees
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Material - Machining
Carbide
ANSI Code
CCMT32505HQ CA515
Manufacturer Grade
CA515
Chip-Breaker Code
HQ
Measurement System
Fractional Inch
Number of Cutting Edges
2
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Included Angle
80 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.