Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CCMT, .5, Carbide

  • Mfr # CCMT32505PP CA525

  • Zoro # G7407088


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCMT32505PP CA525
Zoro #
G7407088
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0079"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CCMT09T302PP
Non Ferrous (N) Compatibility
No
ANSI Number
CCMT32505PP-CA525
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Mounting Style
Clamp
No. of Edges
2
Manufacturer Grade
CA525
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
CCMT32505PP CA525
Finish - Machining
TiCN+Al2O3+TiN
Clearance Angle
7 Degrees
Chip-Breaker Code
PP
Primary Material Application
Steel
Cutting Application
Turning
Included Angle
80 Degrees
Insert Holding Type
Screw
Shape
Rhombic
Primary Material Application ISO Code
P
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CCMT32505PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.