Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 1, Carbide

  • Mfr # CNMG331GS CA515

  • Zoro # G7482198


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG331GS CA515
Zoro #
G7482198
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Medium
Rake
Negative
ISO Number
CNMG090404GS
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
ANSI Number
CNMG331GS-CA515
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Relief Angle
0 Degrees
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
No. of Edges
4
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Insert Holding Type
Screw
Clearance Angle
0 Degrees
ANSI Code
CNMG331GS CA515
Chip-Breaker Code
GS
Shape
Rhombic
Primary Material Application
Steel
Features
Improved Wear Resistance and Stability
Manufacturer Grade
CA515
Number of Cutting Edges
4
Cutting Application
Turning
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GS, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG331GS CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.