Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 1, Carbide

  • Mfr # CNMG331HQ CA515

  • Zoro # G7416538


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG331HQ CA515
Zoro #
G7416538
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG090404HQ
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
ANSI Number
CNMG331HQ-CA515
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
No. of Edges
4
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Cutting Application
Turning
Chip-Breaker Code
HQ
Material - Machining
Carbide
Shape
Rhombic
Features
Improved Wear Resistance and Stability
Clearance Angle
0 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
4
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Chip-Breaker Style
Molded, On Two Sides
Included Angle
80 Degrees
ANSI Code
CNMG331HQ CA515
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG331HQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.