Zoro Homepage

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG332HQ CA510

  • Zoro # G7416790


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG332HQ CA510
Zoro #
G7416790
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG090408HQ
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
ANSI Number
CNMG332HQ-CA510
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
4
Workpiece Compatibility
Steel (P)
Coating
TiCN/Al2O3/TiN
Relief Angle
0 Degrees
Insert Holding Type
Screw
Chip-Breaker Code
HQ
Material - Machining
Carbide
Features
High Wear Resistance
Finish - Machining
TiCN+Al2O3+TiN
Number of Cutting Edges
4
Included Angle
80 Degrees
Manufacturer Grade
CA510
Shape
Rhombic
Clearance Angle
0 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
Cutting Application
Turning
ANSI Code
CNMG332HQ CA510
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG332HQ CA510, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.