Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CNMG, 2, Carbide

  • Mfr # CNMG332HQ CA515

  • Zoro # G7416711


product price: $7.69
/ea
Sold in multiples of 10 for $76.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CNMG332HQ CA515
Zoro #
G7416711
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
332
Corner Radius
2
Insert Thickness
0.1875"
Mounting Hole Dia.
0.150"
Nose Radius
0.0313"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Negative
ISO Number
CNMG090408HQ
For Use With
Toolholders, Boring Bars
No. of Edges
4
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CNMG332HQ-CA515
Steel (P) Compatibility
Yes
Relief Angle
0 Degrees
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Included Angle
80 Degrees
Number of Cutting Edges
4
Clearance Angle
0 Degrees
ANSI Code
CNMG332HQ CA515
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
HQ
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On Two Sides
Primary Material Application
Steel
Material - Machining
Carbide
Cutting Application
Turning
Measurement System
Fractional Inch
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Shape
Rhombic
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CNMG332HQ CA515, Chip-Breaker Style Molded, On Two Sides, Clearance Angle 0 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.