Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMH, 1, Carbide

  • Mfr # CPMH321 CA525

  • Zoro # G7429838


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321 CA525
Zoro #
G7429838
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
321
Corner Radius
1
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMH090304
Relief Angle
11 Degrees
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
No. of Edges
2
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
ANSI Number
CPMH321-CA525
Super Alloy (S) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Included Angle
80 Degrees
Insert Holding Type
Screw
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Shape
Rhombic
ANSI Code
CPMH321 CA525
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application ISO Code
P
Chip-Breaker Style
On One Side
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH321 CA525, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.