Zoro Homepage

Diamond Turning Insert, Diamond, 3, CPMH, 1, Carbide

  • Mfr # CPMH321 CA530

  • Zoro # G7429731


product price: $11.65
/ea
Sold in multiples of 10 for $116.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321 CA530
Zoro #
G7429731
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMH090304
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
ANSI Number
CPMH321-CA530
Steel (P) Compatibility
Yes
Relief Angle
11 Degrees
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
No. of Edges
2
Non Ferrous (N) Compatibility
No
ANSI Code
CPMH321 CA530
Primary Material Application ISO Code
P
Material - Machining
Carbide
Shape
Rhombic
Included Angle
80 Degrees
Measurement System
Fractional Inch
Number of Cutting Edges
2
Manufacturer Grade
CA530
Features
High Stability, Wear Resistant
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application
Steel
Chip-Breaker Style
On One Side
Cutting Application
Turning
Clearance Angle
11 Degrees
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH321 CA530, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.