Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMH, 1, Carbide

  • Mfr # CPMH321HQ CA525

  • Zoro # G7429600


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321HQ CA525
Zoro #
G7429600
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.177"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMH090304HQ
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Steel (P) Compatibility
Yes
No. of Edges
2
Hardened (H) Compatibility
No
ANSI Number
CPMH321HQ-CA525
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Chip-Breaker Style
Molded, On One Side
Manufacturer Grade
CA525
Cutting Application
Turning
Number of Cutting Edges
2
Chip-Breaker Code
HQ
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Material - Machining
Carbide
Insert Holding Type
Screw
Primary Material Application
Steel
Included Angle
80 Degrees
Measurement System
Fractional Inch
ANSI Code
CPMH321HQ CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH321HQ CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.