Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMH, 1, Carbide

  • Mfr # CPMH321HQ CA530

  • Zoro # G7429628


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH321HQ CA530
Zoro #
G7429628
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Insert Thickness
0.1250"
Mounting Hole Dia.
0.177"
Nose Radius
0.0156"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMH090304HQ
No. of Edges
2
Mounting Style
Clamp
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
Non Ferrous (N) Compatibility
No
ANSI Number
CPMH321HQ-CA530
Number of Cutting Edges
2
Chip-Breaker Code
HQ
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Shape
Rhombic
Insert Holding Type
Screw
Material - Machining
Carbide
ANSI Code
CPMH321HQ CA530
Cutting Application
Turning
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Features
High Stability, Wear Resistant
Primary Material Application
Steel
Manufacturer Grade
CA530
Chip-Breaker Style
Molded, On One Side
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH321HQ CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.