Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide

  • Mfr # CPMH322 CA530

  • Zoro # G7429856


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH322 CA530
Zoro #
G7429856
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.177"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Medium
Rake
Positive
ISO Number
CPMH090308
Mounting Style
Clamp
Relief Angle
11 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
ANSI Number
CPMH322-CA530
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Code
CPMH322 CA530
Manufacturer Grade
CA530
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Clearance Angle
11 Degrees
Features
High Stability, Wear Resistant
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH322 CA530, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.