Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMH, 2, Carbide

  • Mfr # CPMH322HQ CA515

  • Zoro # G8497590


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMH322HQ CA515
Zoro #
G8497590
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.177"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMH
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMH090308HQ
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
No. of Edges
2
ANSI Number
CPMH322HQ-CA515
Cast Iron (K) Compatibility
No
Relief Angle
11 Degrees
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
ANSI Code
CPMH322HQ CA515
Manufacturer Grade
CA515
Included Angle
80 Degrees
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Cutting Application
Turning
Insert Holding Type
Screw
Clearance Angle
11 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Material - Machining
Carbide
Shape
Rhombic
Chip-Breaker Code
HQ
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMH322HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.