Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT321XP CA515

  • Zoro # G7429655


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321XP CA515
Zoro #
G7429655
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090304XP
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
No. of Edges
2
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Neutral
ANSI Number
CPMT321XP-CA515
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
ANSI Code
CPMT321XP CA515
Clearance Angle
11 Degrees
Chip-Breaker Code
XP
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Included Angle
80 Degrees
Features
Improved Wear Resistance and Stability
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Insert Holding Type
Screw
Chip-Breaker Style
On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT321XP CA515, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.