Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 1, Carbide

  • Mfr # CPMT321XQ CA510

  • Zoro # G7429969


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
321
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT321XQ CA510
Zoro #
G7429969
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
321
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090304XQ
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
No. of Edges
2
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
11 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
ANSI Number
CPMT321XQ-CA510
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Stainless (M) Compatibility
No
Primary Material Application ISO Code
P
Clearance Angle
11 Degrees
Primary Material Application
Steel
Shape
Rhombic
Cutting Application
Turning
Number of Cutting Edges
2
Insert Holding Type
Screw
Included Angle
80 Degrees
Chip-Breaker Style
On One Side
Manufacturer Grade
CA510
ANSI Code
CPMT321XQ CA510
Features
High Wear Resistance
Measurement System
Fractional Inch
Material - Machining
Carbide
Chip-Breaker Code
XQ
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT321XQ CA510, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.