Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322XP CA525

  • Zoro # G7429138


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322XP CA525
Zoro #
G7429138
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090308XP
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Relief Angle
11 Degrees
No. of Edges
2
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
ANSI Number
CPMT322XP-CA525
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Cutting Application
Turning
Manufacturer Grade
CA525
Insert Holding Type
Screw
Chip-Breaker Code
XP
Number of Cutting Edges
2
ANSI Code
CPMT322XP CA525
Chip-Breaker Style
On One Side
Shape
Rhombic
Clearance Angle
11 Degrees
Material - Machining
Carbide
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT322XP CA525, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.