Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322XQ CA515

  • Zoro # G7429418


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322XQ CA515
Zoro #
G7429418
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
322
Corner Radius
2
Insert Thickness
0.1250"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090308XQ
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Steel (P) Compatibility
Yes
ANSI Number
CPMT322XQ-CA515
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Code
CPMT322XQ CA515
Cutting Application
Turning
Clearance Angle
11 Degrees
Shape
Rhombic
Measurement System
Fractional Inch
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Code
XQ
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Insert Holding Type
Screw
Number of Cutting Edges
2
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT322XQ CA515, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.