Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, 2, Carbide

  • Mfr # CPMT322XQ CA525

  • Zoro # G7429488


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
322
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT322XQ CA525
Zoro #
G7429488
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
322
Corner Radius
2
Mounting Hole Dia.
0.173"
Insert Thickness
0.1250"
Nose Radius
0.0313"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090308XQ
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Cast Iron (K) Compatibility
No
Non Ferrous (N) Compatibility
No
Relief Angle
11 Degrees
Super Alloy (S) Compatibility
No
No. of Edges
2
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
CPMT322XQ-CA525
ANSI Code
CPMT322XQ CA525
Insert Holding Type
Screw
Manufacturer Grade
CA525
Primary Material Application
Steel
Included Angle
80 Degrees
Number of Cutting Edges
2
Chip-Breaker Code
XQ
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Shape
Rhombic
Material - Machining
Carbide
Clearance Angle
11 Degrees
Chip-Breaker Style
On One Side
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT322XQ CA525, Chip-Breaker Style On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.