Zoro Homepage

Diamond Turning Insert, Diamond, 3, CPMT, .5, Carbide

  • Mfr # CPMT3205PP CA515

  • Zoro # G7429558


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
3205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT3205PP CA515
Zoro #
G7429558
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3205
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0079"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090302PP
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
2
Non Ferrous (N) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
CPMT3205PP-CA515
For Use With
Toolholders, Boring Bars
Relief Angle
11 Degrees
Number of Cutting Edges
2
Insert Holding Type
Screw
Cutting Application
Turning
Manufacturer Grade
CA515
Primary Material Application
Steel
Chip-Breaker Code
PP
Chip-Breaker Style
Molded, On One Side
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Shape
Rhombic
Features
Improved Wear Resistance and Stability
ANSI Code
CPMT3205PP CA515
Clearance Angle
11 Degrees
Measurement System
Fractional Inch
Included Angle
80 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT3205PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.