Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, CPMT, .5, Carbide

  • Mfr # CPMT3205PP CA525

  • Zoro # G7429567


product price: $11.75
/ea
Sold in multiples of 10 for $117.50

Key Features

Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Insert Size
3205
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPMT3205PP CA525
Zoro #
G7429567
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3205
Corner Radius
.5
Insert Thickness
0.1250"
Nose Radius
0.0079"
Mounting Hole Dia.
0.173"
Thickness
2

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CPMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
CPMT090302PP
Stainless (M) Compatibility
No
ANSI Number
CPMT3205PP-CA525
Mounting Style
Clamp
No. of Edges
2
Relief Angle
11 Degrees
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
ANSI Code
CPMT3205PP CA525
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
11 Degrees
Primary Material Application
Steel
Insert Holding Type
Screw
Included Angle
80 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
PP
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Cutting Edges
2
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code CPMT3205PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 11 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.