Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT3251GK CA515

  • Zoro # G7434117


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251GK CA515
Zoro #
G7434117
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304GK
ANSI Number
DCMT3251GK-CA515
For Use With
Toolholders, Boring Bars
No. of Edges
2
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Relief Angle
7 Degrees
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Included Angle
55 Degrees
Primary Material Application ISO Code
P
Shape
Rhombic
Manufacturer Grade
CA515
Clearance Angle
7 Degrees
Chip-Breaker Code
GK
Insert Holding Type
Screw
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
DCMT3251GK CA515
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
2
Material - Machining
Carbide
Cutting Application
Turning
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3251GK CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.