Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT3251GK CA525

  • Zoro # G7434001


product price: $14.65
/ea
Sold in multiples of 10 for $146.50

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251GK CA525
Zoro #
G7434001
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
3251
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304GK
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
DCMT3251GK-CA525
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Manufacturer Grade
CA525
Cutting Application
Turning
Chip-Breaker Code
GK
Finish - Machining
TiCN+Al2O3+TiN
Primary Material Application ISO Code
P
Number of Cutting Edges
2
Clearance Angle
7 Degrees
Primary Material Application
Steel
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
ANSI Code
DCMT3251GK CA525
Included Angle
55 Degrees
Material - Machining
Carbide
Measurement System
Fractional Inch
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3251GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.