Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT3251XP CA510

  • Zoro # G7433925


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251XP CA510
Zoro #
G7433925
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304XP
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
No. of Edges
2
ANSI Number
DCMT3251XP-CA510
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Primary Material Application
Steel
Features
High Wear Resistance
ANSI Code
DCMT3251XP CA510
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Material - Machining
Carbide
Chip-Breaker Style
On One Side
Cutting Application
Turning
Chip-Breaker Code
XP
Manufacturer Grade
CA510
Shape
Rhombic
Measurement System
Fractional Inch
Number of Cutting Edges
2
Included Angle
55 Degrees
Clearance Angle
7 Degrees
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3251XP CA510, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.