Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide

  • Mfr # DCMT3251XP CA525

  • Zoro # G7433916


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3251XP CA525
Zoro #
G7433916
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3251
Corner Radius
1
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T304XP
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
ANSI Number
DCMT3251XP-CA525
Cutting Direction
Neutral
Stainless (M) Compatibility
No
No. of Edges
2
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Shape
Rhombic
Chip-Breaker Code
XP
Primary Material Application ISO Code
P
Cutting Application
Turning
Insert Holding Type
Screw
Manufacturer Grade
CA525
Material - Machining
Carbide
ANSI Code
DCMT3251XP CA525
Measurement System
Fractional Inch
Finish - Machining
TiCN+Al2O3+TiN
Chip-Breaker Style
On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3251XP CA525, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.