Diamond Turning Insert, Diamond, 3, DCMT, 1, Carbide
Mfr # DCMT3251XQ CA510
Zoro # G7417210
product price: $14.69
/eaSold in multiples of 10 for $146.90
Key Features
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DCMT3251XQ CA510
Zoro #
G7417210
UPC #
-
Country of Origin
Japan
Dimensions
Insert Size
3251
Corner Radius
1
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Thickness
2.5
Description
Diamond Turning Insert, Chip-Breaker Code XQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3251XQ CA510, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.