Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT3252GK CA515

  • Zoro # G7417265


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3252GK CA515
Zoro #
G7417265
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3252
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308GK
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
ANSI Number
DCMT3252GK-CA515
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
No. of Edges
2
Relief Angle
7 Degrees
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Clearance Angle
7 Degrees
Chip-Breaker Style
Molded, On One Side
Material - Machining
Carbide
Chip-Breaker Code
GK
Primary Material Application ISO Code
P
Primary Material Application
Steel
Cutting Application
Turning
Shape
Rhombic
Features
Improved Wear Resistance and Stability
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
55 Degrees
Insert Holding Type
Screw
Number of Cutting Edges
2
Measurement System
Fractional Inch
ANSI Code
DCMT3252GK CA515
Manufacturer Grade
CA515
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3252GK CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.