Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, 2, Carbide

  • Mfr # DCMT3252XP CA515

  • Zoro # G7417518


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
3252
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT3252XP CA515
Zoro #
G7417518
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
3252
Corner Radius
2
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T308XP
Mounting Style
Clamp
Cast Iron (K) Compatibility
No
ANSI Number
DCMT3252XP-CA515
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Relief Angle
7 Degrees
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Steel (P) Compatibility
Yes
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
ANSI Code
DCMT3252XP CA515
Primary Material Application
Steel
Measurement System
Fractional Inch
Chip-Breaker Code
XP
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
Included Angle
55 Degrees
Cutting Application
Turning
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Manufacturer Grade
CA515
Chip-Breaker Style
On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code XP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT3252XP CA515, Chip-Breaker Style On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.