Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # DCMT32505GK CA525

  • Zoro # G7430179


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32505GK CA525
Zoro #
G7430179
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Insert Thickness
0.1563"
Nose Radius
0.0079"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302GK
Cutting Direction
Neutral
No. of Edges
2
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
ANSI Number
DCMT32505GK-CA525
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Clearance Angle
7 Degrees
Material - Machining
Carbide
Chip-Breaker Style
Molded, On One Side
Finish - Machining
TiCN+Al2O3+TiN
Included Angle
55 Degrees
Shape
Rhombic
Cutting Application
Turning
Primary Material Application
Steel
Manufacturer Grade
CA525
Measurement System
Fractional Inch
Insert Holding Type
Screw
Primary Material Application ISO Code
P
ANSI Code
DCMT32505GK CA525
Chip-Breaker Code
GK
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code GK, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT32505GK CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.