Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMT, .5, Carbide

  • Mfr # DCMT32505HQ CA510

  • Zoro # G7430291


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
32505
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMT32505HQ CA510
Zoro #
G7430291
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
32505
Corner Radius
.5
Nose Radius
0.0079"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMT11T302HQ
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Mounting Style
Clamp
No. of Edges
2
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Steel (P) Compatibility
Yes
ANSI Number
DCMT32505HQ-CA510
Cast Iron (K) Compatibility
No
Cutting Application
Turning
Primary Material Application
Steel
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material - Machining
Carbide
Manufacturer Grade
CA510
Number of Cutting Edges
2
Included Angle
55 Degrees
Insert Holding Type
Screw
Shape
Rhombic
Features
High Wear Resistance
Clearance Angle
7 Degrees
Chip-Breaker Code
HQ
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
DCMT32505HQ CA510
Chip-Breaker Style
Molded, On One Side
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMT32505HQ CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.