Zoro Homepage

Diamond Turning Insert, Diamond, 3, DCMX, 1, Carbide

  • Mfr # DCMX3251WP CA510

  • Zoro # G7417789


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMX3251WP CA510
Zoro #
G7417789
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1563"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMX11T304WP
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
ANSI Number
DCMX3251WP-CA510
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Mounting Style
Clamp
Relief Angle
7 Degrees
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Features
High Wear Resistance
Manufacturer Grade
CA510
Primary Material Application
Steel
ANSI Code
DCMX3251WP CA510
Finish - Machining
TiCN+Al2O3+TiN
Wiper Insert
Yes
Number of Cutting Edges
2
Included Angle
55 Degrees
Material - Machining
Carbide
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Shape
Rhombic
Chip-Breaker Code
WP
Chip-Breaker Style
Molded
Cutting Application
Turning
Insert Holding Type
Screw
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMX3251WP CA510, Chip-Breaker Style Molded, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.