Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMX, 1, Carbide

  • Mfr # DCMX3251WP CA515

  • Zoro # G7417615


product price: $14.69
/ea
Sold in multiples of 10 for $146.90

Key Features

Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMX3251WP CA515
Zoro #
G7417615
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Insert Thickness
0.1563"
Nose Radius
0.0156"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMX11T304WP
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
No
For Use With
Toolholders, Boring Bars
ANSI Number
DCMX3251WP-CA515
Mounting Style
Clamp
Coating
TiCN/Al2O3/TiN
No. of Edges
2
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
Hardened (H) Compatibility
No
Relief Angle
7 Degrees
Steel (P) Compatibility
Yes
Stainless (M) Compatibility
No
Wiper Insert
Yes
Material - Machining
Carbide
Features
Improved Wear Resistance and Stability
Primary Material Application ISO Code
P
Clearance Angle
7 Degrees
ANSI Code
DCMX3251WP CA515
Number of Cutting Edges
2
Cutting Application
Turning
Measurement System
Fractional Inch
Insert Holding Type
Screw
Chip-Breaker Style
Molded
Included Angle
55 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA515
Chip-Breaker Code
WP
Shape
Rhombic
Primary Material Application
Steel
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMX3251WP CA515, Chip-Breaker Style Molded, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.