Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, DCMX, 1, Carbide

  • Mfr # DCMX3251WP CA525

  • Zoro # G7417807


product price: $15.19
/ea
Sold in multiples of 10 for $151.90

Key Features

Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Insert Size
3251
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCMX3251WP CA525
Zoro #
G7417807
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3251
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1563"
Mounting Hole Dia.
0.173"
Thickness
2.5

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
DCMX
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
DCMX11T304WP
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
Mounting Style
Clamp
For Use With
Toolholders, Boring Bars
Workpiece Compatibility
Steel (P)
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
No. of Edges
2
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
ANSI Number
DCMX3251WP-CA525
Relief Angle
7 Degrees
Shape
Rhombic
Clearance Angle
7 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Insert Holding Type
Screw
Chip-Breaker Style
Molded
Wiper Insert
Yes
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle
55 Degrees
ANSI Code
DCMX3251WP CA525
Number of Cutting Edges
2
Material - Machining
Carbide
Chip-Breaker Code
WP
Primary Material Application
Steel
Manufacturer Grade
CA525
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code WP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code DCMX3251WP CA525, Chip-Breaker Style Molded, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.