Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331HQ CA515

  • Zoro # G7391581


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331HQ CA515
Zoro #
G7391581
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404HQ
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
ANSI Number
VBMT331HQ-CA515
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
Mounting Style
Clamp
Non Ferrous (N) Compatibility
No
Cutting Direction
Neutral
No. of Edges
2
Primary Material Application
Steel
Finish - Machining
TiCN+Al2O3+TiN
Features
Improved Wear Resistance and Stability
Material - Machining
Carbide
Number of Cutting Edges
2
ANSI Code
VBMT331HQ CA515
Primary Material Application ISO Code
P
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Insert Holding Type
Screw
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Chip-Breaker Code
HQ
Shape
Rhombic
Manufacturer Grade
CA515
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT331HQ CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.