Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331VF CA510

  • Zoro # G7391749


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331VF CA510
Zoro #
G7391749
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404VF
Hardened (H) Compatibility
No
Cutting Direction
Neutral
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
Relief Angle
5 Degrees
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Steel (P) Compatibility
Yes
ANSI Number
VBMT331VF-CA510
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Features
High Wear Resistance
Clearance Angle
5 Degrees
ANSI Code
VBMT331VF CA510
Shape
Rhombic
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Primary Material Application
Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Measurement System
Fractional Inch
Chip-Breaker Code
VF
Manufacturer Grade
CA510
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT331VF CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.