Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 1, Carbide

  • Mfr # VBMT331VF CA525

  • Zoro # G7391889


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT331VF CA525
Zoro #
G7391889
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Nose Radius
0.0156"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160404VF
Relief Angle
5 Degrees
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VBMT331VF-CA525
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
Workpiece Compatibility
Steel (P)
Stainless (M) Compatibility
No
Insert Holding Type
Screw
Material - Machining
Carbide
Included Angle
35 Degrees
Chip-Breaker Style
Molded, On One Side
Measurement System
Fractional Inch
ANSI Code
VBMT331VF CA525
Finish - Machining
TiCN+Al2O3+TiN
Manufacturer Grade
CA525
Primary Material Application
Steel
Chip-Breaker Code
VF
Primary Material Application ISO Code
P
Shape
Rhombic
Cutting Application
Turning
Clearance Angle
5 Degrees
Number of Cutting Edges
2
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT331VF CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.