Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332HQ CA510

  • Zoro # G7391898


product price: $19.69
/ea
Sold in multiples of 10 for $196.90

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332HQ CA510
Zoro #
G7391898
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Mounting Hole Dia.
0.173"
Nose Radius
0.0313"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408HQ
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
No. of Edges
2
For Use With
Toolholders, Boring Bars
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
ANSI Number
VBMT332HQ-CA510
Hardened (H) Compatibility
No
Relief Angle
5 Degrees
Coating
TiCN/Al2O3/TiN
Shape
Rhombic
Insert Holding Type
Screw
Manufacturer Grade
CA510
Measurement System
Fractional Inch
Primary Material Application
Steel
Number of Cutting Edges
2
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
VBMT332HQ CA510
Features
High Wear Resistance
Chip-Breaker Style
Molded, On One Side
Clearance Angle
5 Degrees
Primary Material Application ISO Code
P
Cutting Application
Turning
Included Angle
35 Degrees
Chip-Breaker Code
HQ
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT332HQ CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.