Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 2, Carbide

  • Mfr # VBMT332VF CA515

  • Zoro # G7482030


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT332VF CA515
Zoro #
G7482030
UPC #
-
Country of Origin
Multiple

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160408VF
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
No. of Edges
2
Relief Angle
5 Degrees
ANSI Number
VBMT332VF-CA515
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Cast Iron (K) Compatibility
No
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Mounting Style
Clamp
Features
Improved Wear Resistance and Stability
Clearance Angle
5 Degrees
Included Angle
35 Degrees
Primary Material Application
Steel
Chip-Breaker Code
VF
Measurement System
Fractional Inch
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
Material - Machining
Carbide
Insert Holding Type
Screw
Shape
Rhombic
Number of Cutting Edges
2
Finish - Machining
TiCN+Al2O3+TiN
ANSI Code
VBMT332VF CA515
Manufacturer Grade
CA515
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT332VF CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.