Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # VBMT333HQ CA510

  • Zoro # G7391925


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT333HQ CA510
Zoro #
G7391925
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA510
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412HQ
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Relief Angle
5 Degrees
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Coating
TiCN/Al2O3/TiN
For Use With
Toolholders, Boring Bars
ANSI Number
VBMT333HQ-CA510
No. of Edges
2
Hardened (H) Compatibility
No
Chip-Breaker Code
HQ
Primary Material Application
Steel
Included Angle
35 Degrees
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Number of Cutting Edges
2
Features
High Wear Resistance
Clearance Angle
5 Degrees
Manufacturer Grade
CA510
Material - Machining
Carbide
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Chip-Breaker Style
Molded, On One Side
Cutting Application
Turning
ANSI Code
VBMT333HQ CA510
Insert Holding Type
Screw
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT333HQ CA510, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.