Zoro Homepage

Diamond Turning Insert, Diamond, 3, VBMT, 3, Carbide

  • Mfr # VBMT333PP CA525

  • Zoro # G7392071


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
333
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBMT333PP CA525
Zoro #
G7392071
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
333
Corner Radius
3
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0469"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA525
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160412PP
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Cutting Direction
Neutral
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
ANSI Number
VBMT333PP-CA525
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Super Alloy (S) Compatibility
No
Mounting Style
Clamp
No. of Edges
2
For Use With
Toolholders, Boring Bars
Relief Angle
5 Degrees
Number of Cutting Edges
2
Clearance Angle
5 Degrees
Chip-Breaker Style
Molded, On One Side
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Steel
ANSI Code
VBMT333PP CA525
Chip-Breaker Code
PP
Included Angle
35 Degrees
Manufacturer Grade
CA525
Cutting Application
Turning
Insert Holding Type
Screw
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT333PP CA525, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.