Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VBMT, .5, Carbide

  • Mfr # VBMT3305VF CA515

  • Zoro # G7391609


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Insert Size
3305
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VBMT3305VF CA515
Zoro #
G7391609
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
3305
Corner Radius
.5
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Nose Radius
0.0079"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VBMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VBMT160402VF
Cast Iron (K) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
For Use With
Toolholders, Boring Bars
Super Alloy (S) Compatibility
No
No. of Edges
2
ANSI Number
VBMT3305VF-CA515
Mounting Style
Clamp
Relief Angle
5 Degrees
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
ANSI Code
VBMT3305VF CA515
Insert Holding Type
Screw
Chip-Breaker Style
Molded, On One Side
Included Angle
35 Degrees
Clearance Angle
5 Degrees
Manufacturer Grade
CA515
Features
Improved Wear Resistance and Stability
Number of Cutting Edges
2
Cutting Application
Turning
Chip-Breaker Code
VF
Primary Material Application
Steel
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Shape
Rhombic
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code VF, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VBMT3305VF CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 5 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.