Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # VCMT331HQ CA530

  • Zoro # G7392150


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331HQ CA530
Zoro #
G7392150
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160404HQ
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
ANSI Number
VCMT331HQ-CA530
Cutting Direction
Neutral
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
Mounting Style
Clamp
No. of Edges
2
For Use With
Toolholders, Boring Bars
Coating
TiCN/Al2O3/TiN
Relief Angle
7 Degrees
Non Ferrous (N) Compatibility
No
Workpiece Compatibility
Steel (P)
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Included Angle
35 Degrees
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
VCMT331HQ CA530
Chip-Breaker Style
Molded, On One Side
Clearance Angle
7 Degrees
Primary Material Application ISO Code
P
Chip-Breaker Code
HQ
Shape
Rhombic
Material - Machining
Carbide
Manufacturer Grade
CA530
Number of Cutting Edges
2
Insert Holding Type
Screw
Features
High Stability, Wear Resistant
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VCMT331HQ CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.