Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # VCMT331PP CA515

  • Zoro # G7392169


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331PP CA515
Zoro #
G7392169
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Nose Radius
0.0156"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA515
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160404PP
Workpiece Compatibility
Steel (P)
Steel (P) Compatibility
Yes
Coating
TiCN/Al2O3/TiN
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
No. of Edges
2
Relief Angle
7 Degrees
Mounting Style
Clamp
Cutting Direction
Neutral
ANSI Number
VCMT331PP-CA515
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
For Use With
Toolholders, Boring Bars
Insert Holding Type
Screw
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Cutting Application
Turning
Manufacturer Grade
CA515
Measurement System
Fractional Inch
Shape
Rhombic
Primary Material Application
Steel
ANSI Code
VCMT331PP CA515
Chip-Breaker Code
PP
Included Angle
35 Degrees
Features
Improved Wear Resistance and Stability
Clearance Angle
7 Degrees
Chip-Breaker Style
Molded, On One Side
Number of Cutting Edges
2
Primary Material Application ISO Code
P
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VCMT331PP CA515, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.