Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 1, Carbide

  • Mfr # VCMT331PP CA530

  • Zoro # G7392141


product price: $13.45
/ea
Sold in multiples of 10 for $134.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT331PP CA530
Zoro #
G7392141
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Corner Radius
1
Nose Radius
0.0156"
Insert Thickness
0.1875"
Mounting Hole Dia.
0.173"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160404PP
Mounting Style
Clamp
Workpiece Compatibility
Steel (P)
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Coating
TiCN/Al2O3/TiN
Super Alloy (S) Compatibility
No
No. of Edges
2
Stainless (M) Compatibility
No
Steel (P) Compatibility
Yes
ANSI Number
VCMT331PP-CA530
Hardened (H) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
Non Ferrous (N) Compatibility
No
Insert Holding Type
Screw
Material - Machining
Carbide
Included Angle
35 Degrees
Chip-Breaker Code
PP
Clearance Angle
7 Degrees
Number of Cutting Edges
2
Features
High Stability, Wear Resistant
ANSI Code
VCMT331PP CA530
Chip-Breaker Style
Molded, On One Side
Primary Material Application
Steel
Manufacturer Grade
CA530
Cutting Application
Turning
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Finish - Machining
TiCN+Al2O3+TiN
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code PP, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VCMT331PP CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.