Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diamond Turning Insert, Diamond, 3, VCMT, 2, Carbide

  • Mfr # VCMT332HQ CA530

  • Zoro # G7392126


product price: $14.45
/ea
Sold in multiples of 10 for $144.50

Key Features

Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Insert Size
332
Chip-Breaker
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VCMT332HQ CA530
Zoro #
G7392126
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
332
Corner Radius
2
Nose Radius
0.0313"
Mounting Hole Dia.
0.173"
Insert Thickness
0.1875"
Thickness
3

Details

Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
VCMT
Inscribed Circle
3
Chip-Breaker
Yes
Grade
CA530
Insert Material
Carbide
Insert Application
Finishing
Rake
Positive
ISO Number
VCMT160408HQ
No. of Edges
2
For Use With
Toolholders, Boring Bars
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Workpiece Compatibility
Steel (P)
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Cutting Direction
Neutral
Coating
TiCN/Al2O3/TiN
Stainless (M) Compatibility
No
Mounting Style
Clamp
ANSI Number
VCMT332HQ-CA530
Relief Angle
7 Degrees
Cast Iron (K) Compatibility
No
Measurement System
Fractional Inch
Primary Material Application
Steel
ANSI Code
VCMT332HQ CA530
Primary Material Application ISO Code
P
Included Angle
35 Degrees
Clearance Angle
7 Degrees
Features
High Stability, Wear Resistant
Number of Cutting Edges
2
Manufacturer Grade
CA530
Chip-Breaker Code
HQ
Material - Machining
Carbide
Finish - Machining
TiCN+Al2O3+TiN
Insert Holding Type
Screw
Cutting Application
Turning
Chip-Breaker Style
Molded, On One Side
Shape
Rhombic
Material
Carbide

Description

Diamond Turning Insert, Chip-Breaker Code HQ, Inscribed Circle 3/8 in, TiCN+Al2O3+TiN, ANSI Code VCMT332HQ CA530, Chip-Breaker Style Molded, On One Side, Clearance Angle 7 Degrees

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.